Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 47/64"Max ID, Yellow, PK10
Mfr # DW-11.5ST ZD
Zoro # G608637100
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Number of Springs Dual Spring
- Wire Diameter 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-11.5ST ZD
- Zoro # G608637100
- Country of Origin United States
- Category Hose Clamps
Dimensions
Wire Diameter | 0.078 in |
Clamp Minimum Inside Diameter | 21/32 in |
Clamp Maximum Inside Diameter | 47/64 in |
Nominal Size | 23/32 in |
Details
Material | Steel |
Color | Yellow |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 47/64 in, Clamp Minimum Inside Diameter 21/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.078 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 23/32 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- SKF USA Drawn cup needle bearing (HK 1012)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-41)
- ZORO SELECT Clamp, Hose End (3LX82)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744-5)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5612)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- FOREVERBOLT Micro S/S, Hose Clamp, w/ NL-19, #6, PK5 (FBMHCLP6P5)
- Zoro Select Hose Fittings