Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 41/64"Max ID, Yellow, PK10
Mfr # DW-10ST ZD
Zoro # G708637123
product price: $2.25
/pk 10, $0.23/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Nominal Size 5/8 in
- Clamp Maximum Inside Diameter 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-10ST ZD
- Zoro # G708637123
- Country of Origin United States
- Category Hose Clamps
Dimensions
Nominal Size | 5/8 in |
Clamp Maximum Inside Diameter | 41/64 in |
Clamp Minimum Inside Diameter | 37/64 in |
Wire Diameter | 0.07 in |
Details
Material | Steel |
For Use On | Wire Hose |
Item | Double Wire Hose Clamp |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 41/64 in, Clamp Minimum Inside Diameter 37/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.07 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 5/8 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-60-80B5 (ACRV75-60-80B5)
- DAYTON AX39 Cogged V-Belt, 41 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 3GWU6 (3GWU6)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 (22HC2125)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 (300110475)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736170)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- IDEAL Hoseclmp 7/16-1 Ss 25Pk, 25Pk (6708550)
- Zoro Select Hose Clamps