Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 3/8"Max ID, Yellow, PK25
Mfr # DW-6ST ZD
Zoro # G608637124
product price: $3.65
/pk 25, $0.15/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Nominal Size 3/8 in
- Wire Diameter 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-6ST ZD
- Zoro # G608637124
- Country of Origin United States
- Category Hose Clamps
Dimensions
Nominal Size | 3/8 in |
Wire Diameter | 0.039 in |
Clamp Maximum Inside Diameter | 3/8 in |
Clamp Minimum Inside Diameter | 11/32 in |
Details
Material | Steel |
Color | Yellow |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 3/8 in, Clamp Minimum Inside Diameter 11/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.039 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 3/8 in, Number of Springs Dual Spring, Package Quantity 25
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116565-29)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4117570)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- OETIKER 0.18 in. Two Ear Clamp (320-10100002)
- Zoro Select Hose Fittings