Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 37/64"Max ID, Yellow, PK10
Mfr # DW-9ST ZD
Zoro # G408637188
product price: $2.35
/pk 10, $0.24/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Clamp Minimum Inside Diameter 33/64 in
- Clamp Maximum Inside Diameter 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-9ST ZD
- Zoro # G408637188
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 33/64 in |
Clamp Maximum Inside Diameter | 37/64 in |
Nominal Size | 9/16 in |
Wire Diameter | 0.07 in |
Details
Material | Steel |
Color | Yellow |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 37/64 in, Clamp Minimum Inside Diameter 33/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.07 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 9/16 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2426V343 35" Outside Length, 34 19/64 in Pitch Length, 1-1/2" Top Width (3HEW8)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- KINGFISHER Grease Fitting, 1/8-28, PK5 (3APA3)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb (6706-5)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, Nylon, Max 1.072 In, PK10 (22HSC0220B)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag (10100016)
- Zoro Select Hose Fittings