Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 33/64"Max ID, Yellow, PK10
Mfr # DW-8ST ZD
Zoro # G808637184
product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Nominal Size 1/2 in
- Clamp Maximum Inside Diameter 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-8ST ZD
- Zoro # G808637184
- Country of Origin United States
- Category Hose Clamps
Dimensions
Nominal Size | 1/2 in |
Clamp Maximum Inside Diameter | 33/64 in |
Wire Diameter | 0.059 in |
Clamp Minimum Inside Diameter | 15/32 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 33/64 in, Clamp Minimum Inside Diameter 15/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.059 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 1/2 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x MNPT, Brass (4DM4-B)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D003BH4HCV, Pressure Line, 3 micron, Outside-In (MF0060283)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080B)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- ZORO SELECT Clamp, Hose End (3LX82)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- Zoro Select Hose Clamps