Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 31/32"Max ID, Yellow, PK5
Mfr # DW-15ST ZD
Zoro # G308637097
product price: $2.19
/pk 5, $0.44/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Clamp Minimum Inside Diameter 55/64 in
- Number of Springs Dual Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-15ST ZD
- Zoro # G308637097
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 55/64 in |
Nominal Size | 15/16 in |
Clamp Maximum Inside Diameter | 31/32 in |
Wire Diameter | 0.086 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 31/32 in, Clamp Minimum Inside Diameter 55/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.086 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 15/16 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 18 # of Teeth (80BS18H X 2 3/16)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- ZORO SELECT Hose Clamp, Dia 0.500x0.092, Red, PK100 (HC-8ST R)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- DONALDSON Clamp, U-Bolt 5 In (127 Mm), P206411 (P206411)
- Zoro Select Hose Fittings