Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 29/32"Max ID, Yellow, PK5
Mfr # DW-14ST ZD
Zoro # G408637089
product price: $2.15
/pk 5, $0.43/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Number of Springs Dual Spring
- Clamp Minimum Inside Diameter 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-14ST ZD
- Zoro # G408637089
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 51/64 in |
Clamp Maximum Inside Diameter | 29/32 in |
Wire Diameter | 0.086 in |
Nominal Size | 7/8 in |
Details
Material | Steel |
For Use On | Wire Hose |
Item | Double Wire Hose Clamp |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 29/32 in, Clamp Minimum Inside Diameter 51/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.086 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 7/8 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- SMC Regulator, 1/8" NPT Port, 20 Size (AR20-N01-Z-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095D005ON, Pressure Line, 5 micron (ZX-0095D005ON)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5236070)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- OETIKER Clamp, Oetiker, Stepless, 21mm, 100 Bag (16700024)
- Zoro Select Hose Clamps