Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 27/64"Max ID, Yellow, PK10
Mfr # DW-6.5ST ZD
Zoro # G408637140
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Clamp Maximum Inside Diameter 27/64 in
- Wire Diameter 0.059 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DW-6.5ST ZD
- Zoro # G408637140
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 27/64 in |
Wire Diameter | 0.059 in |
Clamp Minimum Inside Diameter | 3/8 in |
Nominal Size | 13/32 in |
Details
Material | Steel |
Color | Yellow |
For Use On | Wire Hose |
Item | Double Wire Hose Clamp |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 27/64 in, Clamp Minimum Inside Diameter 3/8 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.059 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 13/32 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K639)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208JR-N)
- SPEEDAIRE O-ring Kit (PN31CCP17G)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5748)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- X1 TOOLS 3/4 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x40)
- Zoro Select Hose Clamps