Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 2 3/16"Max ID, YL, PK10
Mfr # HC-34ST ZD
Zoro # G508637101
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Number of Springs Single Spring
- For Use On Wire Hose
- Clamp Minimum Inside Diameter 1 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-34ST ZD
- Zoro # G508637101
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 1 55/64 in |
Clamp Maximum Inside Diameter | 2 3/16 in |
Wire Diameter | 0.182 in |
Nominal Size | 2 1/8 in |
Details
Material | Steel |
Color | Yellow |
Item | Single Wire Hose Clamp |
Number of Springs | Single Spring |
For Use On | Wire Hose |
Material Grade | SAE 1060/1075 |
Description
Single Wire Hose Clamp, Clamp Maximum Inside Diameter 2 3/16 in, Clamp Minimum Inside Diameter 1 55/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.182 in, For Use On Wire Hose, Nominal Size 2 1/8 in, Number of Springs Single Spring, Material Grade SAE 1060/1075, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Cutting Oil, 8 oz, Bottle (PS8)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, 12PK, Multi (ZPE374301CT)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 (22HC2125)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (670040060)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- Zoro Select Hose Fittings