Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 13/16"Max ID, Yellow, PK10
Mfr # DW-12.5ST ZD
Zoro # G108637099
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Clamp Maximum Inside Diameter 13/16 in
- Nominal Size 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-12.5ST ZD
- Zoro # G108637099
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 13/16 in |
Nominal Size | 25/32 in |
Wire Diameter | 0.078 in |
Clamp Minimum Inside Diameter | 23/32 in |
Details
Material | Steel |
Color | Yellow |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 13/16 in, Clamp Minimum Inside Diameter 23/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.078 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 25/32 in, Number of Springs Dual Spring, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- PIX Belt, BX Cogged, 21/32 x 86 in. OC (BX83)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- HERITAGE Hose Clamp Quick Release SAE 152 ZCSS (HCQR-P22-152-5625)
- Zoro Select Hose Clamps