Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 11/32"Max ID, Yellow, PK25
Mfr # DW-5.5ST ZD
Zoro # G608637209
product price: $3.55
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Number of Springs Dual Spring
- Clamp Maximum Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-5.5ST ZD
- Zoro # G608637209
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 11/32 in |
Wire Diameter | 0.039 in |
Clamp Minimum Inside Diameter | 5/16 in |
Nominal Size | 11/32 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 11/32 in, Clamp Minimum Inside Diameter 5/16 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.039 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 11/32 in, Number of Springs Dual Spring, Package Quantity 25
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081416)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5288070)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 (HC-AA-PA66-BK)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6380)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- Zoro Select Hose Clamps