Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 1 5/32"Max ID, Yellow, PK5
Mfr # DW-18ST ZD
Zoro # G608637155
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Clamp Maximum Inside Diameter 1 5/32 in
- Clamp Minimum Inside Diameter 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-18ST ZD
- Zoro # G608637155
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 5/32 in |
Clamp Minimum Inside Diameter | 1 1/32 in |
Wire Diameter | 0.098 in |
Nominal Size | 1 1/8 in |
Details
Material | Steel |
For Use On | Wire Hose |
Color | Yellow |
Item | Double Wire Hose Clamp |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 1 5/32 in, Clamp Minimum Inside Diameter 1 1/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.098 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 1 1/8 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FAG BEARINGS Angular Contact Ball Bearing, 9217 lb. (3207-BD-XL-2HRS)
- FOSTER Plug, Push-On Hose Stem 1/4\u0022ID (51-3)
- CAMOZZI Lubricator Sers (MX3-1-L00-TF)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5812)
- ZORO SELECT Hose Clamp, Nylon, Max 2.110 In, PK10 (22HC1687)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- Zoro Select Hose Clamps