Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 1 3/32"Max ID, Yellow, PK5
Mfr # DW-17ST ZD
Zoro # G408637096
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Clamp Maximum Inside Diameter 1 3/32 in
- Clamp Minimum Inside Diameter 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DW-17ST ZD
- Zoro # G408637096
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 3/32 in |
Clamp Minimum Inside Diameter | 61/64 in |
Wire Diameter | 0.098 in |
Nominal Size | 1 1/16 in |
Details
Material | Steel |
For Use On | Wire Hose |
Item | Double Wire Hose Clamp |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 1 3/32 in, Clamp Minimum Inside Diameter 61/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.098 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 1 1/16 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Foot Valve Housing (304-925)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- BESTORQ 8M Timing Belts, 800-8M-25 (800-8M-25)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- VELVAC T-Bolt Clamp 7-1/4 - 7-9/16 (022597)
- Zoro Select Hose Fittings