Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 1 17/32"Max ID, YL, PK5
Mfr # DW-24ST ZD
Zoro # G608637179
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- For Use On Wire Hose
- Wire Diameter 0.126 in
- Clamp Minimum Inside Diameter 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DW-24ST ZD
- Zoro # G608637179
- Country of Origin United States
- Category Hose Clamps
Dimensions
Wire Diameter | 0.126 in |
Clamp Minimum Inside Diameter | 1 11/32 in |
Clamp Maximum Inside Diameter | 1 17/32 in |
Nominal Size | 1 1/2 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
Color | Yellow |
For Use On | Wire Hose |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 1 17/32 in, Clamp Minimum Inside Diameter 1 11/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.126 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 1 1/2 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- D&D 51 7/9" Outside Length, 4/9" Top Width, 1 Ribs (15512)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (FM1026)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Worm Gear Hose Clamp, SAE 8, PK10 (6708M70)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4130070)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- Zoro Select Hose Fittings