Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 1 1/32"Max ID, Yellow, PK5
Mfr # DW-16ST ZD
Zoro # G408637133
product price: $2.85
/pk 5, $0.57/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Wire Diameter 0.098 in
- Clamp Minimum Inside Diameter 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-16ST ZD
- Zoro # G408637133
- Country of Origin United States
- Category Hose Clamps
Dimensions
Wire Diameter | 0.098 in |
Clamp Minimum Inside Diameter | 59/64 in |
Clamp Maximum Inside Diameter | 1 1/32 in |
Nominal Size | 1 in |
Details
Material | Steel |
Item | Double Wire Hose Clamp |
For Use On | Wire Hose |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 1 1/32 in, Clamp Minimum Inside Diameter 59/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.098 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 1 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546T)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-6PL)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080)
- ZORO SELECT Worm Gear Hose Clamp, SAE 88, PK10 (6788M70)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- BREEZE Ideal Tridon 2-1/2 4-1/2 in. 64 Hose Clamp Stainless Steel Marine (620P64551)
- Zoro Select Hose Clamps