Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 1 1/32"Max ID, Green, PK25
Mfr # HC-16ST G
Zoro # G908637138
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Wire Diameter 0.132 in
- Number of Springs Single Spring
- For Use On Wire Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-16ST G
- Zoro # G908637138
- Country of Origin United States
- Category Hose Clamps
Dimensions
Wire Diameter | 0.132 in |
Clamp Maximum Inside Diameter | 1 1/32 in |
Nominal Size | 1 in |
Clamp Minimum Inside Diameter | 59/64 in |
Details
Material | Steel |
Item | Single Wire Hose Clamp |
Color | Green |
Number of Springs | Single Spring |
For Use On | Wire Hose |
Material Grade | SAE 1060/1075 |
Description
Single Wire Hose Clamp, Clamp Maximum Inside Diameter 1 1/32 in, Clamp Minimum Inside Diameter 59/64 in, Color Green, Finish Zinc, Material Steel, Wire Diameter 0.132 in, For Use On Wire Hose, Nominal Size 1 in, Number of Springs Single Spring, Material Grade SAE 1060/1075, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 1 1/2 In (CSL-849-150HC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- GATES Hi-Power II Belts, B153 (B153)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 4.49"Max ID, PK10 (HC-109-PA66-BK)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- Zoro Select Hose Fittings