Shop All Hose Clamps
Zoro Select
Wire Hose Clamp, 1 11/32"Max ID, YL, PK5
Mfr # DW-21ST ZD
Zoro # G208637098
product price: $3.69
/pk 5, $0.74/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Wire Hose
- Color Yellow
- Clamp Maximum Inside Diameter 1 11/32 in
- Nominal Size 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DW-21ST ZD
- Zoro # G208637098
- Country of Origin United States
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 1 11/32 in |
Nominal Size | 1 5/16 in |
Clamp Minimum Inside Diameter | 1 13/64 in |
Wire Diameter | 0.11 in |
Details
Material | Steel |
For Use On | Wire Hose |
Item | Double Wire Hose Clamp |
Color | Yellow |
Number of Springs | Dual Spring |
Description
Double Wire Hose Clamp, Clamp Maximum Inside Diameter 1 11/32 in, Clamp Minimum Inside Diameter 1 13/64 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.11 in, Clamp Type Dual-Wire Spring Clamp, For Use On Wire Hose, Nominal Size 1 5/16 in, Number of Springs Dual Spring, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- ZORO SELECT Hose Clamp, 1/2" to 9/16", SAE 6, CS, PK10 (52F15)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- Zoro Select Hose Clamps