Shop All Wire Carts
Zoro Select
Wire High Cart, Heavy Duty, 60x24x69 In
Mfr # 1ECJ1
Zoro # G3301277
product price: $251.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Lip Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECJ1
- Zoro # G3301277
- UPC # 190735399217
- Country of Origin China
- Category Wire Carts
Dimensions
Lip Height | 1/4 in |
Shelf Width | 24" |
Overall Depth | 60 in |
Shelf Length | 60 in |
Overall Height | 69 in |
Overall Width | 24 in |
Overall Length | 60" |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A4B3C50M6P6)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- FAIRBANKS Casters, RubberMold-on, Rigid, 5" (N32-5-RT)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8" (SL08-58)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECG7)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Black (2HDJ9)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECH3)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- Zoro Select Utility & Storage Carts