Zoro Select

Wire Harness Assortment, 30 Pc


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Used For (1) Gray Finish Large Plastic Tray 32 Hole Adjustable with Latches, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7440, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7443, (1) Wire Harness Connector Air Cond. Blower Motor Resistor Assembly FORD # E7TZ19A706-A, (1) Wire Harness Connector Ford Alternator Socket Assembly, (1) Wire Harness Connector Ford Heater & A/C Blower Switches fits most Ford Switches with base # 19986, (1) Wire Harness Connector Ford Variable Speed Sensor FORD base # 9E731, (1) Wire Harness Connector Fuel Injector Plug with External Spring Clip Usage: Compact Import and Domestic Cars, (1) Wire Harness Connector Harness-Blower Motor Resistor Usage: Fits Resistors F1CZ-19A706-A & F7CZ-19A706-AA, (1) Wire Harness Connector Headlight Socket Assembly Fits Bulbs 9004, 9007 GM # 12048369, (1) Wire Harness Connector Headlight Switch Assembly Fits Most Switch w/ Ford Base No. 11654, (1) Wire Harness Connector Heater & Air Cond. Fan Speed Switch, (1) Wire Harness Connector Light Socket Plug, (1) Wire Harness Connector Multi-Function Switch Ford Multi Function Switch Base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper Ford Multi Function Switch Base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper FORD multi switch base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper Switches E9DZ-13K359-A,B,C, E8ZZ-13K359-B, F0ZZ13K1359-A, (1) Wire Harness Connector Voltage Regulator Plug, (1) Wire Harness Connectors Ford Alternator Harness 2 - 16 ga Leads, (1) Wire Harness Connectors Ford Alternator Harness 3 - 14 ga Leads, (2) Wire Harness Connectors Brake Lamp Switch Repair fits switch, (3) Wire Harness Connector Ford Air Conditioner Clutch Field Coil Connector, (3) Wire Harness Connector Power Brake FORD # D1AZ-13410-A, (3) Wire Harness Connector Side Marker Light FORD # D0DZ-15A434B, Covers GM, Ford, Nissan Cars and Trucks
  • Features 30 Pieces
  • Product Type Wire Harness Assortment
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Wire Harness Assortment
Used For (1) Gray Finish Large Plastic Tray 32 Hole Adjustable with Latches, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7440, (1) Nissan Wire Harness Connector Light Socket Plug Fits Bulb #7443, (1) Wire Harness Connector Air Cond. Blower Motor Resistor Assembly FORD # E7TZ19A706-A, (1) Wire Harness Connector Ford Alternator Socket Assembly, (1) Wire Harness Connector Ford Heater & A/C Blower Switches fits most Ford Switches with base # 19986, (1) Wire Harness Connector Ford Variable Speed Sensor FORD base # 9E731, (1) Wire Harness Connector Fuel Injector Plug with External Spring Clip Usage: Compact Import and Domestic Cars, (1) Wire Harness Connector Harness-Blower Motor Resistor Usage: Fits Resistors F1CZ-19A706-A & F7CZ-19A706-AA, (1) Wire Harness Connector Headlight Socket Assembly Fits Bulbs 9004, 9007 GM # 12048369, (1) Wire Harness Connector Headlight Switch Assembly Fits Most Switch w/ Ford Base No. 11654, (1) Wire Harness Connector Heater & Air Cond. Fan Speed Switch, (1) Wire Harness Connector Light Socket Plug, (1) Wire Harness Connector Multi-Function Switch Ford Multi Function Switch Base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper Ford Multi Function Switch Base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper FORD multi switch base No. 13K359, (1) Wire Harness Connector Turn Signal & Windshield Wiper Switches E9DZ-13K359-A,B,C, E8ZZ-13K359-B, F0ZZ13K1359-A, (1) Wire Harness Connector Voltage Regulator Plug, (1) Wire Harness Connectors Ford Alternator Harness 2 - 16 ga Leads, (1) Wire Harness Connectors Ford Alternator Harness 3 - 14 ga Leads, (2) Wire Harness Connectors Brake Lamp Switch Repair fits switch, (3) Wire Harness Connector Ford Air Conditioner Clutch Field Coil Connector, (3) Wire Harness Connector Power Brake FORD # D1AZ-13410-A, (3) Wire Harness Connector Side Marker Light FORD # D0DZ-15A434B, Covers GM, Ford, Nissan Cars and Trucks
Features 30 Pieces
Product Type Wire Harness Assortment

Description

Wire Harness Assortment, Product Type Wire Harness Assortment, Features 30 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.