Shop All Wire Mesh Screens
Zoro Select
Wire Cloth Assortment, 12 in W, 12 in L
Mfr # 3AKA3
Zoro # G0871245
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Width 12 in
- Length 12 in
- Color Gray
- Includes 1 Each: 70 x 70 (0.0037 in dia), 80 x 80 (0.0037 in dia), 100 x 100 (0.0045 in dia), 250 x 250 (0.0016 in dia), 325 x 325 (0.0014 in dia), 400 x 400 (0.0010 in dia)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3AKA3
- Zoro # G0871245
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Width | 12 in |
Length | 12 in |
Number of Sizes | 6 |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | 304 Wire Cloth Assortment |
Color | Gray |
Includes | 1 Each: 70 x 70 (0.0037 in dia), 80 x 80 (0.0037 in dia), 100 x 100 (0.0045 in dia), 250 x 250 (0.0016 in dia), 325 x 325 (0.0014 in dia), 400 x 400 (0.0010 in dia) |
Material | Stainless Steel |
Alloy Type | 304 |
Type | Plain Weave |
Number of Pieces | 6 |
Weave Pattern | Woven |
Material Grade | 304 |
Mesh Type | Woven |
Description
304 Wire Cloth Assortment, Material Stainless Steel, Overall Length 12 in, Overall Width 12 in, Wire Diameter 0.001 in, 0.002 in, 0.004 in, 0.005 in, Mesh Type Woven, Material Grade 304, Weave Pattern Woven, Color Gray, Mesh Size Range Fine, Number of Pieces 6, Includes 100 x 100 (0.0045 in Dia), 250 x 250 (0.0016 in Dia), 325 x 325 (0.0014 in Dia), 400 x 400 (0.0010 in Dia), 70 x 70 (0.0037 in Dia), 80 x 80 (0.0037 in Dia), Finish Mill, Number of Sizes 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.75-36)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- Zoro Select Wire Mesh Screens