Shop All Wire Mesh Screens
Zoro Select
Wire Cloth Assortment, 12 in W, 12 in L
Mfr # 3AJZ3
Zoro # G1837972
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Width 12 in
- Length 12 in
- Color Gray
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3AJZ3
- Zoro # G1837972
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Width | 12 in |
Length | 12 in |
Number of Sizes | 9 |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | 304 Wire Cloth Assortment |
Color | Gray |
Material | Stainless Steel |
Includes | 1 Each: 18 x 18 (0.017 in dia), 20 x 20 (0.016 in dia), 24 x 24 (0.014 in dia), 30 x 30 (0.0095 in dia), 30 x 30 (0.012 in dia), 35 x 35 (0.011 in dia), 40 x 40 (0.010 in dia), 50 x 50 (0.009 in dia), 60 x 60 (0.0075 in dia) |
Type | Plain Weave |
Number of Pieces | 9 |
Alloy Type | 304 |
Weave Pattern | Woven |
Mesh Type | Woven |
Material Grade | 304 |
Description
304 Wire Cloth Assortment, Material Stainless Steel, Overall Length 12 in, Overall Width 12 in, Wire Diameter 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.014 in, 0.016 in, 0.017 in, Mesh Type Woven, Material Grade 304, Weave Pattern Woven, Color Gray, Mesh Size Range Fine, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Brass Angle 385 (18190)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0020 In (16195)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- SEEVUE Door and Window Screen, Stainless Steel, 36 in W, 100 ft L, 0.006 in Wire Dia, Black (3024119)
- Zoro Select Wire Mesh Screens