Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.08 in Wire Dia
Mfr # 3GNP6
Zoro # G7942697
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 2 x 2
- Width 48 in
- Length 48 in
- Wire Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3GNP6
- Zoro # G7942697
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 2 x 2 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.08 in |
Opening Size | 0.42 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Type | Plain Weave |
Finish | Plain |
Alloy Type | 304 |
Open Area (%) | 70.5 % |
Material | Stainless Steel |
Open Area | 71 % |
Coating | Plain |
Mesh Type | Woven |
Material Grade | 304 |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.08 in, Mesh Type Woven, Open Area 71 Percent, Mesh Size 2 x 2, Opening Size 0.42 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-6)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- PHIFER Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia, Black (3001222)
- Zoro Select Wire Mesh Screens