Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.047 in Wire Dia
Mfr # 3GNR7
Zoro # G8129983
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 6 x 6
- Width 48 in
- Length 48 in
- Wire Dia. 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GNR7
- Zoro # G8129983
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 6 x 6 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.047 in |
Opening Size | 0.12 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Alloy Type | 304 |
Material | Stainless Steel |
Type | Plain Weave |
Finish | Plain |
Open Area (%) | 51.5 % |
Open Area | 52 % |
Coating | Plain |
Material Grade | 304 |
Mesh Type | Woven |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.047 in, Mesh Type Woven, Open Area 52 Percent, Mesh Size 6 x 6, Opening Size 0.12 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-H70-210)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 3/4" W (BULK-PS-AC-690)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-96)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1.5 In OD Sq, 5Ft (870870)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12200ME105-48X96)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.105 in Wire Dia (3GNL8)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia (3000735)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.018 in Wire Dia, Black (3028732)
- Zoro Select Wire Mesh Screens