Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.035 in Wire Dia
Mfr # 3AKJ1
Zoro # G8105483
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 4 x 4
- Width 48 in
- Length 48 in
- Wire Dia. 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3AKJ1
- Zoro # G8105483
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 4 x 4 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.035 in |
Opening Size | 0.215 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Open Area (%) | 74 % |
Finish | Plain |
Material | Stainless Steel |
Alloy Type | 304 |
Type | Plain Weave |
Open Area | 74 % |
Material Grade | 304 |
Mesh Type | Woven |
Coating | Plain |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.035 in, Mesh Type Woven, Open Area 74 Percent, Mesh Size 4 x 4, Opening Size 0.215 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar (BF360/1251250-48)
- POLY-AMERICA Black 32.7 L x 7.75 W x (PF0410B)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-258)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8 x4 ft, 3/4-#0.125 (43S075125-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown (Stuff It-20)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- Zoro Select Wire Mesh Screens