Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.032 in Wire Dia
Mfr # 3GNT4
Zoro # G8431053
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 8 x 8
- Width 48 in
- Length 48 in
- Wire Dia. 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GNT4
- Zoro # G8431053
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 8 x 8 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.032 in |
Opening Size | 0.093 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Material | Stainless Steel |
Type | Plain Weave |
Finish | Plain |
Open Area (%) | 55.4 % |
Alloy Type | 304 |
Open Area | 55 % |
Mesh Type | Woven |
Coating | Plain |
Material Grade | 304 |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.032 in, Mesh Type Woven, Open Area 55 Percent, Mesh Size 8 x 8, Opening Size 0.093 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1 In, 3 Ft L (CUREC00131)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.012 in Wire Dia (3DNT9)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.105 in Wire Dia (3GNL8)
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- Zoro Select Wire Mesh Screens