Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia
Mfr # 3GNU4
Zoro # G8252946
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Coarse
- Mesh Size 14 x 14
- Width 48 in
- Length 48 in
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GNU4
- Zoro # G8252946
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 14 x 14 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.02 in |
Opening Size | 0.051 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Type | Plain Weave |
Material | Stainless Steel |
Alloy Type | 304 |
Open Area (%) | 51 % |
Finish | Plain |
Open Area | 52 % |
Mesh Type | Woven |
Material Grade | 304 |
Coating | Plain |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.02 in, Mesh Type Woven, Open Area 52 Percent, Mesh Size 14 x 14, Opening Size 0.051 in, Material Grade 304, Color Gray, Mesh Size Range Coarse, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fiberglass Fabric Strip - 1/16" Thick x 1" Wide x 100 ft. Long (BULK-FF-10)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna Comm 60, 4060-3/8P (4060-3/8P)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12150ME105-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- PEARL Poly Micro Mesh, 4.2 oz., White, 60", 2 W, 15 L, White (1900-2-0000-5)
- Zoro Select Wire Mesh Screens