Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.01 in Wire Dia
Mfr # 3DNU1
Zoro # G8053744
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Mesh Size 40 x 40
- Width 48 in
- Length 48 in
- Wire Dia. 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DNU1
- Zoro # G8053744
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 40 x 40 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.01 in |
Opening Size | 0.015 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Material | Stainless Steel |
Type | Plain Weave |
Finish | Plain |
Open Area (%) | 36 % |
Alloy Type | 304 |
Open Area | 36 % |
Material Grade | 304 |
Coating | Plain |
Mesh Type | Woven |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.01 in, Mesh Type Woven, Open Area 36 Percent, Mesh Size 40 x 40, Opening Size 0.015 in, Material Grade 304, Color Gray, Mesh Size Range Fine, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 6 Ft L (2EXK3)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X48)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9447-M)
- Zoro Select Wire Mesh Screens