Shop All Wire Mesh Screens
Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia
Mfr # 3ALR7
Zoro # G8385002
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Mesh Size 16 x 16
- Width 48 in
- Length 48 in
- Wire Dia. 0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ALR7
- Zoro # G8385002
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 16 x 16 |
Width | 48 in |
Length | 48 in |
Wire Dia. | 0.009 in |
Opening Size | 0.054 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | 304 Stainless Steel Wire Cloth |
Color | Gray |
Alloy Type | 304 |
Type | Plain Weave |
Material | Stainless Steel |
Open Area (%) | 73.3 % |
Finish | Plain |
Open Area | 73 % |
Mesh Type | Woven |
Coating | Plain |
Material Grade | 304 |
Description
304 Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 4 ft, Overall Width 4 ft, Wire Diameter 0.009 in, Mesh Type Woven, Open Area 73 Percent, Mesh Size 16 x 16, Opening Size 0.054 in, Material Grade 304, Color Gray, Mesh Size Range Fine, Coating Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876080)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1YZW8)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- ZORO SELECT Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia (3001824)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (69-43)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia (3014090)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- Zoro Select Wire Mesh Screens