Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, L36 x W24 x H67 In.
Mfr # 3TPD6
Zoro # G6162134
original price:
$133.00
4% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 600 lb
- Number of Shelves 4
- Caster Configuration (2) Swivel, (2) Swivel with Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TPD6
- Zoro # G6162134
- UPC # 190735482506
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Caster Dia. | 3 in |
Shelf Length | 36 in |
Overall Width | 36 in |
Overall Length | 36" |
Shelf Width | 24" |
Overall Height | 68 in |
Overall Depth | 24 in |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 24 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bolt Caps For Bollards, 3/4" Size, 20pcs/bag (BC-BK-34-PK)
- TOMMY DOCKS Tommy Docks 8529810 Silver Galvanized Steel Dock Pipe; 6 ft. (8529810)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W (BBCC5/16MG)
- VESTIL PROTECTIVE DOME FOR 4.5 IN BOLLARDS (DOME-4.5)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x18x67 In. (3TPA4)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 24"D x 48"W x 80"H, Chrome (WRC74-BSK2448C-5)
- Zoro Select Wire Carts