Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, L36 x W18 x H67 In.
Mfr # 3TPE4
Zoro # G1284525
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Load Capacity 600 lb
- Number of Shelves 4
- Caster Lock (2) Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TPE4
- Zoro # G1284525
- UPC # 190735482575
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Depth | 18 in |
Shelf Length | 36 in |
Overall Length | 36" |
Shelf Width | 18" |
Caster Dia. | 3 in |
Overall Height | 68 in |
Overall Width | 36 in |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Powder Coated, White, Overall Depth 18 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 9 3/4 In W x 7 3/4 In H (1GUL3)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE1-902-06)
- COFFING HOISTS Latch Kit Lhhb 1 t, #J03 (JHH5074U)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x18x67 In. (3TPA4)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x24x67 In. (3TPA6)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x36x39 In (1ECJ4)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188708)
- Zoro Select Wire Carts