Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, L36 x W18 x H67 In.
Mfr # 3TPD3
Zoro # G1125013
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 600 lb
- Number of Shelves 4
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TPD3
- Zoro # G1125013
- UPC # 190735482476
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Width | 36 in |
Shelf Width | 18" |
Overall Length | 36" |
Caster Dia. | 3 in |
Overall Depth | 18 in |
Shelf Length | 36 in |
Overall Height | 68 in |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 18 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEPHANT LIFTING PRODUCTS 1/4 ton Electric Chain Hoist, Elephant SA, Single Speed 115v Single Phase, 20' Lift (SA-025-20)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- VESTIL Manual Trolley, 1000 lb. Capacity (QIT-1)
- BARON Galvanized Galvanized Steel 1/16 in. D X 50 ft. L Aircraft Cable (66005)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W18 x H67 In. (3TPD5)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- Zoro Select Wire Carts