Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, Chrome, 36x18x67 In.
Mfr # 3TPA3
Zoro # G2401953
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Wire Shelving Type Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TPA3
- Zoro # G2401953
- UPC # 190735482292
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Length | 36 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Overall Length | 36" |
Overall Depth | 18 in |
Shelf Width | 18" |
Overall Height | 68 in |
Caster Wheel Diameter | 3 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- VESTIL Speed Bump Cap, Heavy Duty Asphalt 72", PR (SBRY-CAP-A)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Zinc (2HDF8)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- ZORO SELECT Audio-Visual Cart, 200 lb., Black, 24 In. L (WT42C2E-B/WTD)
- ZORO SELECT Wire Cart, 60 in. L x 18 in. W x 69 in. H (GAWRC63-1860S)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Chrome (2HDF1)
- ZORO SELECT High Cart, HD, SS, 4 Solid Shelf, 48x24x69 (2HDP6)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- Zoro Select Wire Carts