Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, 72x24x70, Black
Mfr # 2HDK7
Zoro # G3444935
original price:
$420.40
15% off
new price: $356.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 1200 lb
- Number of Shelves 4
- Overall Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDK7
- Zoro # G3444935
- UPC # 190735443705
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 72" |
Overall Depth | 24 in |
Overall Height | 70 in |
Shelf Width | 24" |
Caster Dia. | 5 in |
Shelf Length | 72 in |
Overall Width | 72 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Powder Coated, Black, Overall Depth 24 in, Overall Height 70 in, Overall Width 72 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Compact 18" 1000 lb. Furniture Dolly, PK2 (FDOLLY182)
- ULTIMATION Conveyor Roller, 1.5in Dia., 10in BF (USRS14G-10-roller)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1018491)
- COLSON ColsonĀ® 2 Series Wheel 2.00004.53 - 4 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00004.53)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x36x39 In (1ECJ4)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Black (2HDJ9)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- QUANTUM STORAGE SYSTEMS Mobile Stem Caster Cart, Green, 4 Shelves (M1848P47)
- Zoro Select Utility & Storage Carts