Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, 36x18x70, Zinc
Mfr # 2HDG7
Zoro # G2840354
original price:
$166.90
5% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 1200 lb
- Number of Shelves 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDG7
- Zoro # G2840354
- UPC # 190735443453
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Depth | 18 in |
Caster Dia. | 5 in |
Overall Width | 36 in |
Overall Length | 36" |
Shelf Length | 36 in |
Overall Height | 70 in |
Shelf Width | 18" |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 18 in, Overall Height 70 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPD6)
- ZORO SELECT Steel Wire Spool Cart 400 lb. Capacity, 12-1/4"L x 26-1/4"W x 48"H (30788)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1860Z-4)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- Zoro Select Utility & Storage Carts