Shop All Wire Carts
Zoro Select
Wire Cart, 4 Shelf, 36x18x70, Chrome
Mfr # 2HDE5
Zoro # G1058093
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 1200 lb
- Number of Shelves 4
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDE5
- Zoro # G1058093
- UPC # 190735443262
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Caster Dia. | 5 in |
Shelf Width | 18" |
Overall Width | 36 in |
Shelf Length | 36 in |
Overall Height | 70 in |
Overall Depth | 18 in |
Overall Length | 36" |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 70 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- VESTIL Laminated Dock Bumper, 4.5 x 21 x 10" (1024-4.5)
- ZORO SELECT Welded Drop-Gate Truck, 2000 lb. (3STDG-EX3060-6PU-95)
- ZORO SELECT High Cart, HD, SS, 4 Solid Shelf, 48x24x69 (2HDP6)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Bulk Storage Cart, 2 Shelves, 60x30 (2SPT-EX3060-1A-2K-6PU-95)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W24 x H39 In. (3TPD2)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In (1ECJ2)
- Zoro Select Wire Carts