Shop All Wire Carts
Zoro Select
Wire Cart, 3 Shelf, 36x24x39, Zinc
Mfr # 2HDG4
Zoro # G0825377
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 800 lb
- Handle Type (2) Raised
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDG4
- Zoro # G0825377
- UPC # 190735443422
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 39 1/2 in |
Caster Dia. | 5" |
Overall Width | 24 in |
Overall Height | 42 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 39-1/2 in x 24 in x 42 in |
Top Shelf Lip Height | 1 1/4 in |
Description
Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 3, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 39 1/2 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- CROSBY S-319AN Standard Shank Hook, 3 ton Load, Steel Alloy (1028732)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x36x39 In (1ECJ4)
- ZORO SELECT Wire Cart, 4 Shelf, 60x18x70, Chrome (2HDE7)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 36x24x67 In. (3TPV6)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- ZORO SELECT Wire Cart, 60 in. L x 18 in. W x 69 in. H (GAWRC63-1860S)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- Zoro Select Utility & Storage Carts