Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, L53 x W24 x H39 In.
Mfr # 3TPD2
Zoro # G6098251
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 350 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3TPD2
- Zoro # G6098251
- UPC # 190735482469
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 24 in |
Overall Width | 24 in |
Caster Dia. | 3" |
Overall Height | 39 in |
Overall Length | 53 in |
Shelf Length | 48 in |
Caster Wheel Dia. | 3 in |
Top Shelf Lip Height | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 53 in x 24 in x 39 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 350 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 3 in, Color Black, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 53 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Handle Pawl Spring (MH4DZR502G)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- ZORO SELECT Wire Cart, 60 in. L x 18 in. W x 69 in. H (GAWRC63-1860S)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-3)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Chrome (2HDE5)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPE2)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- Zoro Select Wire Carts