Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, L53 x W18 x H39 In.
Mfr # 3TPC9
Zoro # G6116372
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 350 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TPC9
- Zoro # G6116372
- UPC # 190735482445
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Length | 48 in |
Shelf Width | 18 in |
Overall Length | 53 in |
Overall Height | 39 in |
Caster Dia. | 3" |
Overall Width | 18 in |
Caster Wheel Dia. | 3 in |
Bottom Shelf Lip Height | 1 1/4 in |
Overall LxWxH | 53 in x 18 in x 39 in |
Top Shelf Lip Height | 1 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 350 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 3 in, Color Black, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 53 in, Overall Width 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- KFI ATV Snatch Block (ATV-SB)
- ZORO SELECT Complete Pump Assembly (D113)
- MACHINING & WELDING BY OLSEN, INC. M&W HD Bucket Lift Sling - 500 Lb. Capacity (21096)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1860Z-4)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Chrome (2HDD2)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- Zoro Select Wire Carts