Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, 48x24x39, Zinc
Mfr # 2HDF8
Zoro # G3481493
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 800 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDF8
- Zoro # G3481493
- UPC # 190735443385
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Height | 42 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Caster Dia. | 5" |
Overall Length | 51 1/2 in |
Overall Width | 24 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 51-1/2 in x 24 in x 42 in |
Bottom Shelf Lip Height | 1 1/4 in |
Top Shelf Lip Height | 1 1/4 in |
Description
Heavy-Duty Utility Cart with Flush Wire Shelves, Load Capacity 800 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 51 1/2 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 41x18x39 In. (3TNZ8)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. (3TPD1)
- ZORO SELECT Audio-Visual Cart, 200 lb., Black, 24 In. L (WT42C2E-B/WTD)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- Zoro Select Wire Carts