Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, 48x24x39, Black
Mfr # 2HDN9
Zoro # G1254276
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDN9
- Zoro # G1254276
- UPC # 190735443903
- Country of Origin China
- Category Wire Carts
Dimensions
Shelf Width | 24 in |
Shelf Length | 48 in |
Lip Height | 1/4 in |
Caster Dia. | 5" |
Overall Length | 49 in |
Overall Width | 24 in |
Overall Height | 39 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1/8 in, 3/4 in |
Bottom Shelf Lip Height | 2 1/8 in |
Top Shelf Height | 39 in |
Overall LxWxH | 48-3/4 in x 24 in x 39 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 5 in, Color Black, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Number of Wheels: 1 (32J863)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- CRAFTSMAN VERSATRACK(TM) Long General Purpose Hook (CMST82608VT)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2145)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W18 x H39 In. (3TPC8)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Black (2HDJ9)
- ZORO SELECT Wire Cart, 2 Shelf, 41x18x39 zinc, In. (3TPA7)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Zinc (2HDF8)
- Zoro Select Wire Carts