Shop All Wire Carts
Zoro Select
Wire Cart, 2 Shelf, 48x18x39, Black
Mfr # 2HDN7
Zoro # G5630843
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HDN7
- Zoro # G5630843
- UPC # 190735443880
- Country of Origin China
- Category Wire Carts
Dimensions
Overall Width | 18 in |
Overall Length | 49 in |
Caster Dia. | 5" |
Overall Height | 39 in |
Shelf Length | 48 in |
Lip Height | 1/4 in |
Shelf Width | 18 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1/8 in, 3/4 in |
Top Shelf Height | 39 in |
Bottom Shelf Lip Height | 2 1/8 in |
Overall LxWxH | 48-3/4 in x 18 in x 39 in |
Top Shelf Lip Height | 1 1/2 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 48 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 5 in, Color Black, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Distance Between Shelves 25 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (89994)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- KELLEY Holdown Assemblies, Holdown, Series 5 (700-230)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W18 x H39 In. (3TPC9)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x24x67 In. (3TPC5)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x18x67 In. (3TPC2)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W649)
- Zoro Select Utility & Storage Carts