Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush Manual Hand Tool, 12 in L, 1/2 in Dia.
Mfr # 11M983
Zoro # G4259123
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Diameter 1/2 in
- Material Steel
- Contains 3/8"-28 UN
- For Use With 11M975, 11M976, 11M977, 11M978, 11M979, 11M980, 11M981
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M983
- Zoro # G4259123
- UPC # 190735737262
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 12 in |
Overall Diameter | 1/2 in |
Thread Size | 3/8"-28 |
Details
Item | Wire Brush Manual Hand Tool |
Material | Steel |
Contains | 3/8"-28 UN |
For Use With | 11M975, 11M976, 11M977, 11M978, 11M979, 11M980, 11M981 |
Finish | Plain |
Product Type | Wire Brush |
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Overall Length 12 in, Overall Diameter 0.5 in, Compatible with Grainger Part Number 11M975, 11M976, 11M977, 11M978, 11M979, 11M980, 11M981, Thread Size 3/8 In.-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 3/8-16 Thread Size 4-1/2 Long (91253A646)
- ZORO SELECT Wood Screw, #10, 3/4 in, Nickel Steel Pan Head Phillips Drive, 6000 PK (1012DPP17DN)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (M16D127B)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.080.0070)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT Wire Brush Extension, 12 in L, 1/2 in Dia. (11M982)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- Zoro Select Adhesive Anchors & Accessories