Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush Extension, 12 in L, 1/2 in Dia.
Mfr # 11M982
Zoro # G4263165
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Diameter 1/2 in
- Material Steel
- Contains 3/8"-28 UN and SDS plus shaft
- For Use With 11M975, 11M976, 11M977, 11M978, 11M979, 11M980, 11M981
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M982
- Zoro # G4263165
- UPC # 190735737255
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 12 in |
Overall Diameter | 1/2 in |
Thread Size | 3/8"-28 |
Details
Item | Wire Brush Extension |
Material | Steel |
Contains | 3/8"-28 UN and SDS plus shaft |
For Use With | 11M975, 11M976, 11M977, 11M978, 11M979, 11M980, 11M981 |
Shop By | Closeouts |
Finish | Plain |
Product Type | Wire Brush Extension |
Description
Wire Brush Extension, Product Type Wire Brush Extension, Material Steel, Finish Plain, Overall Length 12 in, Overall Diameter 0.5 in, Compatible with Grainger Part Number 11M975, 11M976, 11M977, 11M978, 11M979, 11M980, 11M981, Thread Size 3/8 In.-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.043.0350)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Alloy Steel, 1-1/2 in Length, 50 PK (72230)
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- Zoro Select Adhesive Anchor Accessories