Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush, 1 in Dia., 4 PK
Mfr # 11M977
Zoro # G4266184
product price: $21.89
/pk 4, $5.47/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 1 in
- Material Steel
- For Use With 11M982, 11M983
- Hole Dia. 5/8"
- Contains 1/8" UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M977
- Zoro # G4266184
- UPC # 190735737200
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Diameter | 1 in |
Hole Dia. | 5/8" |
Thread Size | 3/8"-28 |
Details
Item | Wire Brush |
Material | Steel |
For Use With | 11M982, 11M983 |
Contains | 1/8" UN |
Product Type | Wire Brush |
Finish | Plain |
Shop By | Closeouts |
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Overall Diameter 1 in, Compatible with Grainger Part Number 11M982, 11M983, Thread Size 3/8 In.-28, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M27-1.50, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0150)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1678)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0051)
- ZORO SELECT Wire Brush Extension, 12 in L, 1/2 in Dia. (11M982)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- Zoro Select Adhesive Anchor Accessories