Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush, 1-3/4 in Dia., 4 PK
Mfr # 11M981
Zoro # G4258852
product price: $53.99
/pk 4, $13.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 1-3/4 in
- Material Steel
- Hole Dia. 1 1/4 in
- Contains 3/8"-28 UN
- For Use With 11M982, 11M983
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M981
- Zoro # G4258852
- UPC # 190735737248
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Diameter | 1-3/4 in |
Hole Dia. | 1 1/4 in |
Compatible Hole Diameter | 1.25 in |
Thread Size | 3/8"-28 |
Details
Item | Wire Brush |
Material | Steel |
Contains | 3/8"-28 UN |
For Use With | 11M982, 11M983 |
Product Type | Wire Brush |
Finish | Plain |
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Compatible Hole Diameter 1.25 in, Overall Diameter 1.75 in, Compatible with Grainger Part Number 11M982, 11M983, Thread Size 3/8 In.-28, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- ZORO SELECT M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050400-010P1)
- PRECISION BRAND TAPER PIN ASSORTMENT - 100 PIECES (12907)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Wire Brush Extension, 12 in L, 1/2 in Dia. (11M982)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- MKT FASTENING Wire Mesh Screen, 6 in L, 1/2 in Dia. (7708924)
- Zoro Select Adhesive Anchors & Accessories