Shop All Adhesive Anchor Accessories
Zoro Select
Wire Brush, 1-1/2 in Dia., 4 PK
Mfr # 11M979
Zoro # G4272721
product price: $47.49
/pk 4, $11.87/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 1-1/2 in
- Material Steel
- Contains 3/8"-28 UN
- Hole Dia. 7/8 in
- For Use With 11M982, 11M983
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11M979
- Zoro # G4272721
- UPC # 190735737224
- Country of Origin China
- Category Adhesive Anchor Accessories
Dimensions
Overall Diameter | 1-1/2 in |
Hole Dia. | 7/8 in |
Compatible Hole Diameter | 0.875 in |
Thread Size | 3/8"-28 |
Details
Item | Wire Brush |
Material | Steel |
Contains | 3/8"-28 UN |
For Use With | 11M982, 11M983 |
Finish | Plain |
Product Type | Wire Brush |
Description
Wire Brush, Product Type Wire Brush, Material Steel, Finish Plain, Compatible Hole Diameter 0.875 in, Overall Diameter 1.5 in, Compatible with Grainger Part Number 11M982, 11M983, Thread Size 3/8 In.-28, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.040.0030)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.012.0062)
- ZORO SELECT Wire Brush, 8.125 in L, 3/8 in Dia. (11M973)
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Wire Brush Extension, 12 in L, 1/2 in Dia. (11M982)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- Zoro Select Adhesive Anchor Accessories