Shop All Hand Sanitizer Dispenser Refills
Zoro Select
Winter Foam Hand Sanitizer Refill, PK4
Mfr # FD1-0004W
Zoro # G4784987
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethanol, Benzethonium Chloride, Propylene Glycol
- Hygiene Form Foam
- Hygiene Series Winter Foam
- Fragrance Alcohol-Like
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FD1-0004W
- Zoro # G4784987
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Formula | Ethanol, Benzethonium Chloride, Propylene Glycol |
Hygiene Form | Foam |
Hygiene Series | Winter Foam |
Fragrance | Alcohol-Like |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Item | Hand Sanitizer |
Package Type | Refill Bags |
Form | Foam |
Uses Dispenser | Mfr. No. FD1-1000 |
Product Availability | Temporarily Unavailable |
Manufacturer Dispenser Part Number | Mfr. No. FD1-1000 |
Product Type | Hand Sanitizer |
Series | Winter Foam |
Description
Hand Sanitizer, Requires Dispenser Yes, Series Winter Foam, Manufacturer Dispenser Part Number Mfr. No. FD1-1000, Product Type Hand Sanitizer, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 2" D 40 1/2" length Single Spiral Single-Stem Nylon Brushes w Ring (21N-016-12)
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- SHOP-VAC Shop Vacuum, 5 gal, Plastic, 65 cfm (5872911)
- FUNK AWAY Funkaway Extreme Odor Eliminating Big Jobs Aerospray (FA13.5)
- ZORO SELECT Hand Sanitizer, 1000mL, Bio-Based (12094-34)
- GOJO PURELL® Advanced Hand Sanitizer Green Certified Gel - 3 Refills/Case - 8803-03 (8803-03)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- PURELL Gel Hand Sanitizer Refill, 1200 mL, PK4 (GOJ 5456-04)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- ZOGICS Foam Soap Dispenser, Touch-Free, Wall Mounted - White (SOAPDIS01FOAM-WH)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Black (TCS-B-83003-Bundle)
- Zoro Select Hand Sanitizer Dispenser Refills