Shop All Thumb Screws
Zoro Select
Wing Nuts, 8-32X5/8 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 5/8 in Lg
Mfr # 0810WD
Zoro # G4866819
product price: $182.99
/pk 200, $0.91/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 5/8 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810WD
- Zoro # G4866819
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 8-32X5/8 TYPE D STAMPE,PK200 |
Nut Style | Wing Nut |
Basic Material | Steel |
Nut Standards | ASME B18.17 |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
8-32X5/8 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02580)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBI-62-PM)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS13)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 1000 PK (1024TS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg, 2 PK (Z0674)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 800 PK (1408T)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 in Lg (Z1093)
- PRIME-LINE Wing Screw, Stamped Type D 1/4in-20 X 1-1/4in Zinc Plated Steel 5PK (9197502)
- Zoro Select Thumb Screws