Shop All Thumb Screws
Zoro Select
Wing Nuts, 8-32X3/8 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 3/8 in Lg
Mfr # 0806WD
Zoro # G4864454
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 3/8 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0806WD
- Zoro # G4864454
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 8-32X3/8 TYPE D STAMPE,PK200 |
Fastener Finish | Zinc |
Nut Style | Wing Nut |
System of Measurement | Inch |
Nut Standards | ASME B18.17 |
Basic Material | Steel |
Description
Wing Nuts, 8-32X3/8 TYPE D STAMPE,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 90 PK (B07000.062.0150)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE80)
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Wing/Spade, Zinc Plated Iron, 8 mm Head Ht, 6 mm Lg (WS6S030060-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 1 in Lg, 10 PK (TSI0370100S0-010P)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 3/64 in Head Ht, 3/16 in Lg, 1000 PK (UDIX0-00018-1000P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 1/2 in Lg, 25 PK (1-GHS-07-17-)
- Zoro Select Thumb Screws