Shop All Thumb Screws
Zoro Select
Wing Nuts, 8-32X1/4 TYPE D STAMPE, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1/4 in Lg
Mfr # 0804WD
Zoro # G4867123
product price: $152.99
/pk 200, $0.76/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Fastener Length 1/4 in
- Head Shape Wing
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0804WD
- Zoro # G4867123
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Details
Head Shape | Wing |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Wing Nuts, 8-32X1/4 TYPE D STAMPE,PK200 |
Nut Standards | ASME B18.17 |
Basic Material | Steel |
Nut Style | Wing Nut |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
8-32X1/4 Stamped Steel Wing Screw Type D Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-CONCRETE Epoxy, 1.4 Oz Container Size Cartridge (070086)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.050.1000)
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- USA INDUSTRIALS #4-40 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/8 in Length, 50 PK (ZSCRW-8)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Wing/Spade, Zinc Plated Iron, 17 mm Head Ht, 25 mm Lg (WS6S060250-001P1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/16 in Lg (Z2003)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1063SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- Zoro Select Thumb Screws